Skip Content
TP
GAI-TRONICS

Emergency Telephone, Single Button

  • Item # 45NP23
  • Mfr. Model # 393-800A
  • Catalog Page # N/A
  • UNSPSC # 43191508
Emergency Telephone,Single Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,550.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows you to provide direct point-to-point communications between personnel over existing wireless WLAN (Wireless Local Area Network) This weather-resistant unit features large auto dial help button and is ADA compliant with braille "HELP" label and "Call Received" LED indicator. Operates from an external DC power source which is the only wiring required. Has auto-answer capabilities and provides real-time reporting via email or syslog, and automatic call divert via memory list. Comes with 4 auxiliary inputs and 2 volt-free outputs. Compatible with SIP (RFC 3261) and TMA (Telephone Management Application) software. Includes 120/240VAC-24VDC plug-in supply. Requires 4-48VDC external power Input.

View More

Technical Specs

  • Item Emergency Telephone
  • Type Single Button
  • Color Yellow
  • Number of Handsets 0
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Surface Mount or Pole Mount
  • Voicemail No
  • Call Waiting No
  • Volume Control No
  • Caller ID No
  • Includes Surface Mount, 120/240VAC-24VDC Plug-In Supply
  • Enclosure Type NEMA 3R
  • Features WiFi VoIP, Hands-Free, Large "Palm" Auto Dial Help Button, Weather Resistant (Type 3R) Native WLAN, Web Page Configuration, Real Time Alarm Reporting Via Email or Syslog, SIP Compatible (RFC 3261), Internal Antenna, Automatic Call Divert Via Memory List, (4) Auxiliary Inputs and (2) Volt Free Outputs Per Telephone, Auto Answer Capability, ADA Compliance
  • Network Protocol VoIP
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.