Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

G & R

6" Plate Caster, 900 lb. Load Rating

  • Item# 1G284
  • Mfr. Model# 36POW0620RG
  • Catalog Page# N/A
  • UNSPSC# 31162701
6" Plate Caster, 900 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Wheel Dia. 6"
  • Load Rating 900 lb.
  • Plate Caster Hole Pattern B
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Plate Caster Type Rigid
  • Caster Wheel/Tread Material Polyolefin
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Replacement Wheel Mfr. No. POW062008G
  • Wheel Color Black
  • Caster Core Material Polyolefin
  • Caster Plate Hole Pattern B
  • Plate Size 4" x 4-1/2"
  • Caster Brake Type Side Cam
  • Durometer 70 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 0.250"
  • Frame Finish Polished Zinc
  • Standards ISO 9001-2008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.