NC
FURON

Union Adapter, 1/2" Tube Size, Plastic

  • Item # 22XJ12
  • My Part #
  • Mfr. Model # IMP88UAM
  • Catalog Page # N/A
  • UNSPSC # 40142606
Union Adapter, 1/2" Tube Size, Plastic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings


$71.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PFA Push-to-Connect Fittings

• Max. pressure: 300 psi Temp. range: 0° to 400°F Pkg. qty.: 10
Furon® Grab Seal™ compression fittings are simple 2-pc. construction and require no special tools to install. Ideal for pneumatic or gas connections in applications that do not require flared connections.

View More

Technical Specs

  • Item Union Adapter
  • Tube Fitting Material PFA
  • Fitting Connection Type Compression
  • Tube Size 1/2"
  • Max. Pressure 300 psi
  • Temp. Range 0 Degrees to 400 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions