Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

2XL/3XL Full Body Harness, 5000 lb. Tensile Strength, 400 lb. Weight Capacity, Black/Green

  • Item# 7DA54
  • Mfr. Model# 7DA54
  • Catalog Page# N/A
  • UNSPSC# 46182306
2XL/3XL Full Body Harness, 5000 lb. Tensile Strength, 400 lb. Weight Capacity, Black/Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Body Harness
  • Harness Size 2XL/3XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Black/Green
  • Tensile Strength 5000 lb.
  • Standards OSHA 1910.66, OSHA 1926.502(d), ANSI A10.14, ANSI Z359-2007 and CSA Z259.10
  • Includes Quick Connect Leg and Chest Straps, Integrated Shoulder and Lumbar Pads, Side D-Rings.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms