TP
FUJI ELECTRIC

1/20 HP 230/460V Suction Oil Coolant Pump

  • Item # 3P726
  • My Part #
  • Mfr. Model # VKN-043A-4Z
  • Catalog Page # 2686
  • UNSPSC # 40151504
1/20 HP 230/460V Suction Oil Coolant Pump close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Machine Tool and Parts Washer Pumps~Machine Tool Pumps

$432.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Coolant Pump
  • Type Suction
  • HP 1/20
  • Phase 3
  • Amps 0.27/0.135
  • Voltage 230/460
  • Length (In.) 7-1/4
  • Width (In.) 5
  • Height (In.) 7-3/16
  • Bolt Circle Dia. (In.) 5.11
  • Inlet/Outlet (In.) 1/4
  • RPM 3440
  • GPM of Water @ 3 Ft. of Head 8.0
  • GPM of Water @ 5 Ft. of Head 7.2
  • GPM of Water @ 7 Ft. of Head Low 6.9
  • GPM of Water @ 10 Ft. of Head 5.9
  • GPM of Water @ 13 Ft. of Head Low 4.5
  • GPM of Water @ 15 Ft. of Head 3.8
  • GPM of Water @ 16 Ft. of Head 2.6
  • Shut-Off (Ft.) 19
  • Impeller Material Plastic
  • Body Material Cast Iron
  • Max. Recommended Viscosity 800 SSU at 50 hz, 300 SSU at 60 hz
  • Max. Temp. 104
  • Shaft Material Carbon Steel
  • Shaft Seal Mechanical Seal
  • Elastomer Buna N
  • Application Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Except Grinders
  • Includes Ceramic stationary seal face, carbon graphite rotating seal face, and steel springs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products