Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

Fuel Caddy, Polyethylene Material, 28 gal. Capacity, Used For Gasoline

  • Item# 9FA80
  • Mfr. Model# 932403IP
  • Catalog Page# 2289
  • UNSPSC# 40151532
Fuel Caddy, Polyethylene Material, 28 gal. Capacity, Used For Gasoline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,468.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transport fuel safely to jobsites with this portable fuel caddy. It is designed with polyethylene construction to resist chemicals, rust, and dents, as well as a molded-in baffle to prevent spills during transport. Its aluminum, nonsparking axle and pneumatic tires feature nylon bearings and wheel hubs. It also features a spring-loaded nozzle with 2-way rotary hand pump and 10-ft. hose. 28-gal. capacity, calibrated in 2-gal. increments.

View More

Technical Specs

  • Item Fuel Caddy
  • Capacity 28 gal.
  • Used For Gasoline
  • Material Polyethylene
  • Color Red
  • Hose Length 10'
  • Height 52"
  • Length 22-1/2"
  • Width 27-1/2"
  • Wheel Type 10" Pneumatic
  • Standards USCG, UN and DOT Requirements
  • Includes Two-way rotary hand pump and hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.