Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Fuel Caddy, Polyethylene Material, 25 gal. Capacity, Used For Gasoline

  • Item# 3LLE3
  • Mfr. Model# T25-01
  • Catalog Page# N/A
  • UNSPSC# 24111808
Fuel Caddy, Polyethylene Material, 25 gal. Capacity, Used For Gasoline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fuel Caddies

Technical Specs

  • Item Fuel Caddy
  • Capacity 25 gal.
  • Used For Gasoline
  • Material Polyethylene
  • Color Red
  • Hose Length 120"
  • Hose Outside Dia. 3/4"
  • Height 41"
  • Length 18"
  • Width 24"
  • Wheel Type 10" Semi-Pneumatic
  • Includes Discharge Hose with Heavy-Duty, Spring-loaded Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms