ST
FROST KING

Door Bottom, Brown, 1" Flange Height

  • Item # 443Y67
  • My Part #
  • Mfr. Model # B79/36H
  • Catalog Page # N/A
  • UNSPSC # 30141510
Door Bottom, Brown, 1" Flange Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Door Bottoms


$10.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Door Bottom
  • Finish Smooth
  • Insert Size 3-1/4"
  • Flange Height 1"
  • Width 3-1/4"
  • Length 36"
  • Insert Material Vinyl
  • Housing Material Vinyl
  • Color Brown
  • Performance Standard Duty
  • Insert Color Brown
  • Housing Thickness 1-3/4"
  • Flange Material Vinyl
  • Flange Thickness 1-3/4"
  • Hardware Included
  • For Use With 36" Wide Door
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms