Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Forklift Lifting Hook, Double Fork, Single Swivel Hook, 4000 lb.

  • Item# 3KR51
  • Mfr. Model# 3LLC2
  • Catalog Page# N/A
  • UNSPSC# 31162605
Forklift Lifting Hook, Double Fork, Single Swivel Hook, 4000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fork Truck Lifting Hooks
Include belt, hook, and tightening bolt. Cast-steel construction. Zinc-plated finish.

View More

Technical Specs

  • Item Forklift Lifting Hook
  • Style Double Fork, Single Swivel Hook
  • Load Capacity 4000 lb.
  • Color Silver
  • Fork Pocket Size 2-1/2" H x 6-13/16" W
  • Material Zinc Plated Cast Steel
  • Includes Heavy Duty Swivel Clevis Hook with 36" Long Safety Latch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms