Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NATIONAL PUBLIC SEATING

Folding Table, 72x30x29-1/2, Speckled Gray

  • Item# 9UDW2
  • Mfr. Model# BT-3072
  • Catalog Page# 1909
  • UNSPSC# 56101519
Folding Table,72x30x29-1/2,Speckled Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $128.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BT3000 Series rectangular blow-molded plastic folding table is the perfect solution for banquet and cafeteria use. Suitable for indoor and outdoor in any application that calls for an affordable, lightweight, weather-resistant, and highly durable folding table. Its lightly textured design keeps it scratch-resistant yet still enables a surface smooth enough for writing. The plastic tabletop is heat-resistant up to 212º F and designed with a non-bowing "eggshell" structure for fortification to hold up to 1000 lbs. of distributed weight. The tabletop color is a light speckled gray matching the textured gray powder-coated 17-gauge steel frame. The legs are wishbone-style and feature gravity slide locks which maintain the table's overall strength and support. Includes gravity locks for extra stability.

View More

Technical Specs

  • Item Folding Table
  • Shape Rectangle
  • Width 72"
  • Depth 30"
  • Height 29-1/2"
  • Tabletop Color Speckled Gray
  • Frame Color Gray
  • Frame Material Steel
  • Edge Color Speckled Gray
  • Leg Type Wishbone
  • Table Material Plastic
  • Surface Material Blow Molded Polypropylene
  • Top Thickness 1-3/4"
  • Load Rating 1000 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.