Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Folding Table, 60 in.x30 in.x30 in., White

  • Item# 4GE25
  • Mfr. Model# 4GE25
  • Catalog Page# 1909
  • UNSPSC# 56101519
Folding Table,60 in.x30 in.x30 in.,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $89.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-density, scratch- and dent-resistant surface. Sturdy upper crossbar and steel tube legs.

View More

Technical Specs

  • Item Folding Table
  • Shape Rectangle
  • Width 60"
  • Depth 30"
  • Height 29-1/4"
  • Tabletop Color White
  • Frame Color Gray
  • Frame Material Steel
  • Edge Color White
  • Edge Type Bullnose
  • Leg Type Wishbone
  • Surface Material Blow Molded Polyethylene
  • Top Thickness 1-3/4"
  • Load Rating 600 lb.
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.