Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Folding Hand Truck, Telescoping, 250 lb., Overall Width 19-1/2", Overall Height 42-1/2"

  • Item# 20Y289
  • Mfr. Model# 33892
  • Catalog Page# 1464
  • UNSPSC# 24101504
Folding Hand Truck, Telescoping, 250 lb., Overall Width 19-1/2", Overall Height 42-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $180.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.95 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Hand Truck
  • Load Capacity 250 lb.
  • Hand Truck Handle Type Continuous Frame
  • Overall Height 42-1/2"
  • Overall Width 19-1/2"
  • Overall Depth 20-1/2"
  • Noseplate Width 19"
  • Noseplate Depth 14"
  • Material Steel
  • Wheel Type Solid
  • Color Black
  • Finish Steel/Plastic
  • Folded Height 33"
  • Folded Width 19"
  • Folded Depth 2-1/2"
  • Wheel Bearings Plain
  • Wheel Width 1-1/2"
  • Wheel Diameter 7"
  • Includes Bungee Cord, Telescoping Handle
  • Wheel Material Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 3reviewers.
Rated 1 out of 5 by THE WHEELS ON THIS UNIT FAILED HORRIFICALLYAFTER LESS THAN ONE YEAR in NORMAL USENO ABUSE unless you call going up and down stairs ABUSEDONT BUY THIS ITEM!!! April 21, 2015
Rated 1 out of 5 by The third time this truck was unfolded, the part that pivots the wheel busted into pieces. It is now useless - as the wheel will not lock in place. Total junk! March 11, 2015
Rated 1 out of 5 by If I could pick ZERO stars I would. THis hand trcuk has wheels that wore out within a month and would fold up as you were pulling it. Look for another. This one doesn't cut it. February 28, 2014
  • 2016-07-23 T02:21:04.985-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_20Y289, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.