Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Folding Hand Truck, Telescoping, 550 lb., Overall Width 26-1/2", Overall Height 47"

  • Item# 20Y286
  • Mfr. Model# 33903
  • Catalog Page# 1464
  • UNSPSC# 24101504
Folding Hand Truck, Telescoping, 550 lb., Overall Width 26-1/2", Overall Height 47" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $429.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Folding Hand Trucks with Bungee Strap
• Shipped assembled
No. 20Y286 features an oversized noseplate.

View More

Technical Specs

  • Item Folding Hand Truck
  • Load Capacity 550 lb.
  • Hand Truck Handle Type Continuous Frame Dual Pin
  • Overall Height 47"
  • Overall Width 26-1/2"
  • Overall Depth 25-1/2"
  • Noseplate Width 23-1/2"
  • Noseplate Depth 14"
  • Material Aluminum
  • Wheel Type Solid
  • Color Black
  • Finish Aluminum/Steel/Plastic
  • Folded Height 34"
  • Folded Width 23-1/2"
  • Folded Depth 4-3/4"
  • Wheel Bearings Ball
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Includes Bungee Cord, Telescoping Handle
  • Wheel Material Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.