Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Foam Sheets, 1/8,8x8, PK400

  • Item# 5VFN7
  • Mfr. Model# 5VFN7
  • Catalog Page# N/A
  • UNSPSC# 30102521
Foam Sheets,1/8,8x8,PK400 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packing Foam Sheets

Product Details

Polyethylene foam sheets are precut sheets to save packing time. Highly flexible and moisture resistant, these nonabrasive foam sheets will not scratch finely finished surfaces. 100% recyclable.

View More

Technical Specs

  • Item Foam Sheet
  • Material Polyethylene
  • Color White
  • Length 8"
  • Width 8"
  • Thickness 1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms