Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Foam Roll, 550 ft. L, 12 In. W, PK6

  • Item# 5VFN0
  • Mfr. Model# 5VFN0
  • Catalog Page# 1990
  • UNSPSC# 30102521
Foam Roll,550 ft. L,12 In. W,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packing Foam Rolls

Product Details

Polyethylene foam rolls are highly flexible and 100% recyclable. Packaging foam is nonabrasive and will not scratch finely finished surfaces. Nonperforated rolls are lightweight and moisture repellent.

View More

Technical Specs

  • Item Foam Roll
  • Perforated / Non-Perforated Non-Perforated
  • Color White
  • Roll Width 12"
  • Roll Length 550 ft.
  • Thickness 1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms