Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Foam Roll, White, 24 In. W, 600 ft. L, PK 3

  • Item# 5VFL9
  • Mfr. Model# 5VFL9
  • Catalog Page# 1990
  • UNSPSC# 30102521
Foam Roll,White,24 In. W,600 ft. L,PK 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packing Foam Rolls

Product Details

Polyethylene foam rolls are highly flexible and 100% recyclable. Packaging foam is nonabrasive and will not scratch finely finished surfaces. Rolls are lightweight and moisture repellent. Perforated every 12".

View More

Technical Specs

  • Item Foam Roll
  • Perforated / Non-Perforated Perforated
  • Color White
  • Roll Width 24"
  • Roll Length 600 ft.
  • Thickness 3/32"
  • Perforation Increments 12"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms