Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Foam Roll, White, 48 In. W, 250 ft. L

  • Item# 5VFJ4
  • Mfr. Model# 5VFJ4
  • Catalog Page# N/A
  • UNSPSC# 30102521
Foam Roll,White,48 In. W,250 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Foam Roll
  • Perforated / Non-Perforated Perforated
  • Color White
  • Roll Width 48"
  • Roll Length 250 ft.
  • Thickness 1/4"
  • Perforation Increments 12"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms