NC
FLUKE

Power Quality Analyzer, 6000A Capability

  • Item # 444L75
  • My Part #
  • Mfr. Model # FLUKE-1742/B/EUS
  • Catalog Page # N/A
  • UNSPSC # 43211504
Power Quality Analyzer, 6000A Capability close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Electrical Power Testing~Power Meters and Analyzers


$4,759.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.1 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Technical Specs

  • Item Power Quality Analyzer
  • Phase 3
  • Max. Watts 1000TW
  • Kit Current Capability 6000A
  • Max. VA 1000TVA
  • Max. AC Amps 6000A
  • Max. DC Amps No Range
  • Current Accuracy +/-1%
  • Current Channels 4
  • Max. AC Voltage 1000
  • Voltage Accuracy +/-0.1%
  • Voltage Channels 4
  • Calibration Frequency 55 Hz
  • Power Factor -1 to 1
  • AC Response 5 kHz
  • Harmonic Capture Range 50th
  • Min. Transient Duration 200 uS
  • Sampling Rate 10.24kHz
  • Crest Factor Less Than 3
  • Safety Rating 600V CAT IV, 1000V CAT II
  • Data Logging Yes
  • Peak Capture No
  • Includes USB Stick, USB Cable, Flat Cable, 2X Red 0.1mm Cable, 2X Red 1.5mm Leads, 4X Alligator Clips, Soft Case, Color Coding Set, Adapter Connector (for Instrument Power Off-Job Site)
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.