NC
FLUKE

AC Flexible Current Probe

  • Item # 444L90
  • My Part #
  • Mfr. Model # I17XX-FLEX1.5KIP/4PK
  • Catalog Page # N/A
  • UNSPSC # 41111905
AC Flexible Current Probe close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Electrical Power Testing~Current Probes


$899.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.945 lbs.
Country of Origin Bulgaria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item AC Flexible Current Probe
  • Amps AC 1500
  • AC Frequency Response 40 Hz to 5 kHz
  • Max. Conductor Size 8"
  • Connector Type ODO
  • For Use With Fluke 1740 Products
  • Output 85mV/A
  • Accuracy +/-1%
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Includes Flexible Current Probe, Safety Sheet, (4) 24" Probes
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.