Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Round Float Ball, 4" dia., Copper

  • Item# 3FXE9
  • Mfr. Model# 3FXE9
  • Catalog Page# 3638
  • UNSPSC# 40151721
Round Float Ball, 4" dia., Copper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Float Balls

Product Details

Copper
For use in water applications and open tank. Not for pressurized or high-temperature applications. Operating temp.: 50° to 180°F.
Heavy-Duty Float Balls

View More

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 4"
  • Threaded Self, 1/4-20
  • Max. Liquid Temp. 180 Degrees F
  • For Use With 3FXF3, 3FXF4, 3FXF7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms