Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Flat Washer, Bolt M10, Stl, 20mm OD, PK7000

  • Item# 2KKH2
  • Mfr. Model# 2KKH2
  • Catalog Page# N/A
  • UNSPSC# 31161807
Flat Washer,Bolt M10,Stl,20mm OD,PK7000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Washer
  • Type Standard
  • Material Steel
  • Finish Zinc Yellow
  • Fits Bolt Sizes M10
  • Inside Dia. 10.5mm
  • Outside Dia. 20mm
  • Thickness 2mm
  • Thickness Tolerance +/-0.20mm
  • Brinell Hardness 200
  • For Use With Property Class 8.8 And 10.9 Screws And Studs
  • Meets/Exceeds DIN 125A
  • Package Quantity 7000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms