Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

Flat Washer, 3/8" Bolt, 316 SS, 1" OD, PK100

  • Item# 1NU66
  • Mfr. Model# 1NU66
  • Catalog Page# N/A
  • UNSPSC# 31161807
Flat Washer,3/8" Bolt,316 SS,1" OD,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Stainless Steel
  • System of Measurement Inch
  • Washer Material Grade 316
  • Fastener Finish Plain
  • Fits Bolt Sizes 3/8"
  • Washer Inside Dia. 7/16"
  • Washer Outside Dia. 1"
  • Thickness 1/12"
  • Thickness Tolerance 0.064-0.104"
  • Color Silver
  • Rockwell Hardness B80
  • Application The Washer Should Be Used with 97 Degrees Flat and Oval Head Countersunk Screws
  • Washer Standards ANSI B18.22.1
  • Package Weight 0.69
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms