Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Halogen Hands Free Light, Nylon, Yellow, 2.50"

  • Item# 8U001
  • Mfr. Model# 500305
  • Catalog Page# N/A
  • UNSPSC# 39111702
Halogen Hands Free Light, Nylon, Yellow, 2.50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 2
  • Safety Rating Class I, II, Div. 2
  • Rechargeable No
  • Flashlight Battery Size C
  • Flashlight Battery Type Alkaline
  • Batteries Included No
  • Battery Burn Time 5 hr.
  • Number of Batteries 4
  • Lumens Range 0 to 49
  • Run Time on High Setting 5 hr.
  • Body Color Yellow
  • Body Material Nylon
  • Lamp Life 30,000 hr.
  • Lamp Type Halogen
  • Length 2.50"
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Standards UL, cUL
  • Switch Type Push Button
  • Weight with Batteries 1.00 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms