Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

304 Stainless Steel Flange, FNPT, 3" Pipe Size

  • Item# 4WPV4
  • Mfr. Model# 4WPV4
  • Catalog Page# 3466
  • UNSPSC# 40142411
304 Stainless Steel Flange, FNPT, 3" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $139.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Flanges—Class 150

• Max. pressure: 150 psi Temp. range: -60° to 450°F
Allow easy access to piping systems by bolting 2 flanges together with a gasket to create a tight seal. For use with air, water, oil, natural gas, and steam. Meet ANSI B16.5 and ASTM A182. 304 stainless steel offers very good corrosion resistance. 316 stainless steel has a higher nickel content, for even greater corrosion resistance.
Threaded
Use with standard wall (Schedule 40) pipes and nipples; no welding is required.

View More

Technical Specs

  • Item Flange
  • Body Material 304 Stainless Steel
  • Class 150
  • Pipe Size 3"
  • Connection Type FNPT
  • Max. Pressure 150 psi
  • Outside Dia. 7-1/2"
  • Number of Holes 4
  • Temp. Range -60 Degrees to 450 Degrees F
  • Standards ANSI B16.5, ASTM A182
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.