Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Flange: 1/2 in Fitting Pipe Size, Schedule 80, Female NPT, 150 psi, Gray

Item 
6MV78
Mfr. Model 
852-005

Product Details

Catalog Page
2702
Brand
APPROVED VENDOR
Basic Fitting Shape
Flange
Specific Fitting Shape
Flange
Flange Outside Diameter
3-1/2 in
Number of Bolt Holes
4
Nominal Pipe Size
1/2 in
Schedule
Schedule 80
Temp. Range
140° F
Color
Gray
Standards
ASTM D1784; NSF 14
Pipe Fitting Material
PVC
Application
Non-Potable Water; Potable Water
Bolt Circle Diameter
2-3/8 in
Bolt Hole Diameter
9/16 in
Class
Class 150
Connection Surface
Flat
Fitting Connection Type
Female NPT
Flange Thickness
3/8 in
For Pipe Schedule
80
Item
Flange - One Piece (FPT) - 150#
Low Lead Certified Standard
NSF61
Overall Length
7/8 in
Manufacturer Part Number
852-005
Maximum Operating Pressure
150 psi
UNSPSC
40142411
Country of Origin
USA (subject to change)
Product Description

Threaded x threaded Schedule 80 flanges are threaded on all connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal. Schedule 80 flanges have thicker walls than Schedule 40, but not as thick as Schedule 100.