Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Yellow 4XL Flame-Resistant Coverall Kit, 106.0 cal./cm2 ATPV Rating, 4 Hazard Risk Category (HRC)

  • Item# 9TG54
  • Mfr. Model# IFR6A-4XL
  • Catalog Page# N/A
  • Catalog Group# E5522
  • UNSPSC# 46181503
Yellow 4XL Flame-Resistant Coverall Kit, 106.0 cal./cm2 ATPV Rating, 4 Hazard Risk Category (HRC) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Coverall Kit
  • Color Yellow
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 50 to 52"
  • Inseam 32"
  • Material Aramid Fiber
  • ATPV Rating 106.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Includes Coverall, Hood with Hard Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None