Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Yellow 5XL Flame-Resistant Coverall Kit, 106 cal./cm² ATPV Rating, 4 Hazard Risk Category (HRC)

  • Item# 8ZMK9
  • Mfr. Model# IFR6A-5XL
  • Catalog Page# N/A
  • Catalog Group# E5522
  • UNSPSC# 46181503
Yellow 5XL Flame-Resistant Coverall Kit, 106 cal./cm² ATPV Rating, 4 Hazard Risk Category (HRC) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Coverall Kit
  • Color Yellow
  • Size 5XL
  • Fits Chest Size 62" to 64"
  • Fits Waist Size 52 to 54"
  • Inseam 34"
  • Material Aramid Fiber
  • ATPV Rating 106 cal./cm²
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Includes Coverall, Hood with Hard Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.