ST
FLAMBEAU

Compartment Box, Clear, 3-1/2"H x 14"L x 15"W, 1EA

  • Item # 5MU43
  • My Part #
  • Mfr. Model # 6991TF
  • Catalog Page # 1302
  • UNSPSC # 24112401
Compartment Box, Clear, 3-1/2"H x 14"L x 15"W, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Small Parts Boxes


$13.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compartment Satchel-Style Cases
• Strong polypropylene copolymer construction Pinned hinges Tongue-and-groove fitted cover
Sturdy boxes are rustproof, sparkproof, and resistant to dents and scratches, as well as oils and common chemicals. Smoke-tinted plastic cover offers excellent visibility. Dividers can be removed and repositioned to create customized spaces.

View More

Technical Specs

  • Compartment Box Item Storage Box
  • Number of Compartments 1
  • Number of Removable Dividers 0
  • Outside Height 3-1/2"
  • Outside Length 14"
  • Outside Width 15"
  • Compartment Height 3"
  • Compartment Width 13-1/8"
  • Compartment Length 13-1/8"
  • Material Polypropylene
  • Color Clear
  • Latch Type Mechanical
  • Includes (2) Postive Locking Latches and Recessed Handle
  • ESD Conductive No
  • Removable Dividers No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products