ST
FLAMBEAU

Compartment Box, Clear, 1-13/16"H x 6-7/16"L x 10-3/4"W, 1EA

  • Item # 2W781
  • My Part #
  • Mfr. Model # 6666KC
  • Catalog Page # 1302
  • UNSPSC # 24112401
Compartment Box, Clear, 1-13/16"H x 6-7/16"L x 10-3/4"W, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Small Parts Boxes


$7.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-strength, abrasion-resistant K-resin copolymer protects and stores small items and is see-through for fast selection. Hinged top overlaps side edges to keep out dirt and protect contents. Stackable.

View More

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 18
  • Number of Removable Dividers 0
  • Outside Height 1-13/16"
  • Outside Length 6-7/16"
  • Outside Width 10-3/4"
  • Compartment Height 1-9/16"
  • Compartment Width 2-1/16"
  • Compartment Length 1-3/4"
  • Material Styrene Butadiene Copolymer
  • Color Clear
  • Includes Clear Lid and Base
  • ESD Conductive No
  • Removable Dividers No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products