Skip Content

 
TM

Fixed Bore V-Belt Pulley

Fixed Bore V-Belt Pulley close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item V-Belt Pulley 
  • Bore Type Fixed Bore 
  • Material Cast Iron 
  • Number of Grooves
  • Bushing Required None 
Bore Dia.
Please Select
Outside Dia.
Please Select
3L Belt Pitch Dia.
Please Select
4L, A, or AX Belt Pitch Dia.
Please Select
5L, B, or BX Belt Pitch Dia.
Please Select
For Use With
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Bore Dia.
Outside Dia.
3L Belt Pitch Dia.
4L, A, or AX Belt Pitch Dia.
5L, B, or BX Belt Pitch Dia.
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
1A268
1/2"
2.25"
1.66"
2"
3L, A or AX Type V-belts

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.00 / each

Price $26.00 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 1/2"
  • Outside Dia. 2.25"
  • 3L Belt Pitch Dia. 1.66"
  • 4L, A, or AX Belt Pitch Dia. 2"
  • Bushing Required None
  • For Use With 3L, A or AX Type V-belts
1A270
1/2"
2.55"
1.96"
2.3"
3L, A or AX Type V-belts

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.00 / each

Price $27.20 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 1/2"
  • Outside Dia. 2.55"
  • 3L Belt Pitch Dia. 1.96"
  • 4L, A, or AX Belt Pitch Dia. 2.3"
  • Bushing Required None
  • For Use With 3L, A or AX Type V-belts
3X387
5/8"
2.70"
2.1"
2.5"
4L, A, AX, 5L, B or BX Type V-belts

$11.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.00 / each

Price $48.65 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 5/8"
  • Outside Dia. 2.70"
  • 4L, A, or AX Belt Pitch Dia. 2.1"
  • 5L, B, or BX Belt Pitch Dia. 2.5"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X408
5/8"
3.55"
2.8"
3.2"
4L, A, AX, 5L, B or BX Type V-belts

$14.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.00 / each

Price $60.70 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 5/8"
  • Outside Dia. 3.55"
  • 4L, A, or AX Belt Pitch Dia. 2.8"
  • 5L, B, or BX Belt Pitch Dia. 3.2"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X389
3/4"
3.15"
2.4"
2.8"
4L, A, AX, 5L, B or BX Type V-belts

$13.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.00 / each

Price $55.90 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 3/4"
  • Outside Dia. 3.15"
  • 4L, A, or AX Belt Pitch Dia. 2.4"
  • 5L, B, or BX Belt Pitch Dia. 2.8"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X384
7/8"
2.95"
2.2"
2.6"
4L, A, AX, 5L, B or BX Type V-belts

$12.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.00 / each

Price $52.50 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 7/8"
  • Outside Dia. 2.95"
  • 4L, A, or AX Belt Pitch Dia. 2.2"
  • 5L, B, or BX Belt Pitch Dia. 2.6"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X442
7/8"
3.35"
2.6"
3"
4L, A, AX, 5L, B or BX Type V-belts

$13.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.00 / each

Price $58.30 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 7/8"
  • Outside Dia. 3.35"
  • 4L, A, or AX Belt Pitch Dia. 2.6"
  • 5L, B, or BX Belt Pitch Dia. 3"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X357
7/8"
3.55"
2.8"
3.2"
4L, A, AX, 5L, B or BX Type V-belts

$14.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.00 / each

Price $60.70 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 7/8"
  • Outside Dia. 3.55"
  • 4L, A, or AX Belt Pitch Dia. 2.8"
  • 5L, B, or BX Belt Pitch Dia. 3.2"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X529
1"
3.95"
3.2"
3.6"
4L, A, AX, 5L, B or BX Type V-belts

$15.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.00 / each

Price $65.35 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 1"
  • Outside Dia. 3.95"
  • 4L, A, or AX Belt Pitch Dia. 3.2"
  • 5L, B, or BX Belt Pitch Dia. 3.6"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X532
1"
4.25"
3.5"
3.9"
4L, A, AX, 5L, B or BX Type V-belts

$16.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $16.00 / each

Price $71.10 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 1"
  • Outside Dia. 4.25"
  • 4L, A, or AX Belt Pitch Dia. 3.5"
  • 5L, B, or BX Belt Pitch Dia. 3.9"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X534
1"
4.45"
3.7"
4.1"
4L, A, AX, 5L, B or BX Type V-belts

$16.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $16.00 / each

Price $70.90 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 1"
  • Outside Dia. 4.45"
  • 4L, A, or AX Belt Pitch Dia. 3.7"
  • 5L, B, or BX Belt Pitch Dia. 4.1"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X533
1-1/8"
4.25"
3.5"
3.9"
4L, A, AX, 5L, B or BX Type V-belts

$16.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $16.00 / each

Price $71.10 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 1-1/8"
  • Outside Dia. 4.25"
  • 4L, A, or AX Belt Pitch Dia. 3.5"
  • 5L, B, or BX Belt Pitch Dia. 3.9"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
3X538
1-1/8"
4.75"
4"
4.4"
4L, A, AX, 5L, B or BX Type V-belts

$17.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.00 / each

Price $75.05 / each

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Fixed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Bore Dia. 1-1/8"
  • Outside Dia. 4.75"
  • 4L, A, or AX Belt Pitch Dia. 4"
  • 5L, B, or BX Belt Pitch Dia. 4.4"
  • Bushing Required None
  • For Use With 4L, A, AX, 5L, B or BX Type V-belts
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More