C3
FIRST AID ONLY

First Aid Survival Kit, Piece, Black

  • Item # 3WHU5
  • My Part #
  • Mfr. Model # FA-462
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Survival Kit,  Piece, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Emergency Preparedness~Disaster Survival Kits

$133.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

Kit combines first aid supplies with basic survival components in a durable, ballistic nylon carry case.

View More

Technical Specs

  • Item First Aid Survival Kit
  • Number of Components 168
  • People Served 25
  • Case Material Nylon
  • Color Black
  • Height 9"
  • Length 12"
  • Width 4"
  • Includes (25) 3/4 x 3" Adhesive Plastic Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (6) 2 x 4" Elbow and Knee Plastic Bandages, (10) 3/8 x 1-1/2" Junior Plastic Bandages, (8) Medium Butterfly Wound Closures, (8) 1 x 3" Adhesive Plastic Bandages, (2) 2 x3" Non-Stick Pads, (2) 3 x 4" Non-Stick Pads, (6) 2 x 2" Gauze Dressing Pads, (4) 3 x 3" Gauze Dressing Pads, (2) 5 x 9" Trauma Pads, (2) 2" Conforming Gauze Roll Bandages, (1) 36" Triangular Sling/Bandage with (2) Safety Pins, (4) Transparent Dressings, 2-3/8 x 2-3/4", (4) Aspirin Tablets, (4) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (4) Antacid Tablets, (2) Antihistamine Tablets, (4) Motion Sickness Tablets, (10) Alcohol Cleansing Pads, (9) Bzk Antiseptic Towelettes, (6) Castile Soap Towelettes, (1) Triple Antibiotic Ointment, 0.5 oz., (2) Burn Relief Packs, 3.5g, (3) Insect Sting Relief Pads, (3) Povidone-Iodine Infection Control Wipes, (1) 3" x 5 yd. Elastic Bandage Wrap with (2) Fasterners, (1) 1" x 10 yd. Clear First Aid Tape Roll, (1) 4 x 5" Instant Cold Compress, (1) Sterile Eye Pad, (2) Eye Wash, 0.5 oz., (1) Emergency Survival Sleeping Bag, (3) 2 x 2" Moleskin Squares, (2) Lip Ointment Packs, 0.5g., (1) Sunscreen Pack, Spf 30, 7g, (1) 2400 Calorie Emergency Food Ration Bar, (2) Emergency Drinking Water Pouches, (1) Box Of Waterproof Matches, (2) 6 x 3/4" Finger Splints, (2) Medium #2 Safety Pins, (2) 3" Cotton Tip Applicators, Sterile, (1) Digital Thermometer, (2) Exam Quality Gloves, (1) Deluxe Scissors, Stainless Steel, (1) Deluxe Tweezers, Stainless Steel, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products