WV
FIRST AID ONLY

Plastic Burn Care Kit, Black; People Served: 1

  • Item # 3WHN7
  • My Part #
  • Mfr. Model # RC-649
  • Catalog Page # 1838
  • UNSPSC # 42172001
Plastic Burn Care Kit, Black; People Served: 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~First Aid and Wound Care~Burn Care Kits

$17.10 / each

Web Price $18.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Clearance Item

Product Details

American Red Cross emergency preparedness kit contains the fundamental supplies needed to address various emergency situations. Conveniently packaged in a modular design case.

View More

Technical Specs

  • Item Burn Care Kit
  • Kit Type Bulk
  • Number of Components 23
  • People Served 1
  • Case Material Plastic
  • Color Black
  • Waterproof No
  • Height 8-1/4"
  • Length 3-7/8"
  • Width 2-7/8"
  • Color Code No
  • Includes (1) Pair of Exam Quality Gloves, (2) 5 x 9" Trauma Pads, (6) 3 x 3" Gauze Dressing Pads, (6) 4 x 4" Gauze Dressing Pads, (2) 2" Conforming Gauze Roll Bandage, (2) 3" Conforming Gauze Roll Bandage, (1) 1" x 5 yd. First Aid Tape Roll, (2) 0.9g Hand Sanitizer Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products