ST
FIRST AID ONLY

Aneroid Sphygmomanometer, Adult, Arm

  • Item # 39P051
  • My Part #
  • Mfr. Model # 22-210G
  • Catalog Page # N/A
  • UNSPSC # 42181602
Aneroid Sphygmomanometer, Adult, Arm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Medical Diagnostics and Monitoring Equipment~Blood Pressure Monitors

$27.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pack-Kit® aneroid sphygmomanometer has a standard inflation bulb and manometer gauge for checking blood pressure and heart beat rate. Meets or exceeds calibration standards set by the American National Standards Institute. Color: Black. Sold as single unit of 1.

View More

Technical Specs

  • Item Aneroid Sphygmomanometer
  • Test Location Arm
  • Patient Type Adult
  • Color Silver
  • Length 7-1/2"
  • Width 4-1/2"
  • Height 2-1/8"
  • Weight 0.80 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.