Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
NORTH BY HONEYWELL

First Aid Kit, Bulk, White, 37 Pcs, 25 Ppl

  • Item# 39P251
  • Mfr. Model# Z019816
  • Catalog Page# 2242
  • UNSPSC# 42172001
First Aid Kit,Bulk,White,37 Pcs,25 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $108.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wall-mounted kit covers first aid, bloodborne pathogen, personal protection, and CPR compliance issues.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable
  • Kit Type Bulk
  • Number of Components 37
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • People Served 25
  • Case Material Polypropylene
  • Color White
  • Number of Shelves 1
  • Waterproof Yes
  • Height 7-5/16"
  • Width 3-1/16"
  • Depth 2-7/16"
  • Color Code No
  • Includes Alcohol Wipes (6), Benzalkonium Antiseptic Wipe (15), First Aid Cream 0.9g (6), Neomycin Antibiotic (6), ABD Combine Pad 5" x 9" (1), Adhesive Bandage, Cloth,1" x3" (20), Adhesive Bandage,Plastic,1" x 3" (16), Fingertip "T" Woven (2), Gauze Clean-Wrap Bandage N/S 2" (1), Gauze Clean-Wrap Bandage N/S 3" (1), Gauze Pads Sterile 4" x 4" (2), Gauze Pads Sterile 3" x 3" (2), Knuckle Bandage (3), Tri Bandage Non Woven 40" x 40" x 56" (1), Eye Pads Sterile 1/Pack Oval (2), Buffered Eye Wash 4 oz. (1), 1 Pair Vinyl Gloves Zip Lock Bag (4), Aspirin IND Pack 5g (3), Biohazard Bags (2), Bouffant Cap 24" (1), Cold Pack Unit 5" x 6" Bulk (1), Face Mask/Eye Shield (1), First Aid Guide ASHI (1), Impervious Gown One Size (1), Microshield with Vnyl Glove/Alcl (1), Sting Relief Wipes (6), Pick-Up Scoop with Scraper (1), Red-Z Fluid Control Pouch 3/4 oz. (1), Scissor Bandage 4" Red PLS HDL(1), Shoe Covers Large (1), Tape Adhesive 1"x 5 yd. Plastic (1), Towel 3-Fold White (3), Tweezer Plastics 4" (1), Twist Tie (2), Wipe Germ, Sanizide Plus (100)
  • Standards ANSI Z308.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.