Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
NORTH BY HONEYWELL

First Aid Kit, Unitized, White, 24Pcs, 50Ppl

  • Item# 39P245
  • Mfr. Model# Z019834
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit,Unitized,White,24Pcs,50Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $102.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 24
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • People Served 50
  • Case Material Polystyrene
  • Color White
  • Number of Shelves 2
  • Waterproof No
  • Height 11"
  • Width 3-1/4"
  • Depth 2-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Includes Antimicrobial Antiseptic Towelettes (10), First Aid Cream 0.9g (10), Neomycin Antibiotic (10), ABD Combine Pad 5" x 9" (1), Adhesive Bandage,Plastic,3/4" x 3" (25), Bandage, Patch, Adhesive, 1.5 x 1.5 (1), Butterfly Closures (16), Fingertip "T" Woven (40), Gauze Clean-Wrap Bandage N/S 2" (1), Gauze Clean-Wrap Bandage N/S 3" (1), Gauze Pads Sterile 2" x 2" (5), Gauze Pads Sterile 3" x 3" (5), Moleskin 3" x 4"/4 EA In Zip Bag (2), Self-Adhesive Wrap 3 x 5 yd. (1), Adhesive Bandage, Cloth, 1" x 3" (50), Triangular Bandage Non Woven, 40" x 40" x 56" (1), 1 Pr Vinyl Gloves Zip Lock Bag (2), Adhesive Tape W/P 1/2" x 10 yd. (1), Alcohol Prep Pads (10), Castile Soap Towelette (1), First Aid Guide ASHI (1), Kit Tweezer 3-1/2" Slanted (1), Microshield with Vinyl Glv/Alcl (1), Scissor Bdge 4" Red Pls Hdl (1)
  • Standards ANSI Z308.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.