Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

First Aid Kit, Bulk, White, 23 Pcs, 100 Ppl

  • Item# 39P237
  • Mfr. Model# Z019831
  • Catalog Page# 2242
  • UNSPSC# 42172001
First Aid Kit,Bulk,White,23 Pcs,100 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $156.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial bulk kit provides the proper mix of items to keep you safe, productive, and on-the-job. Rustproof steel cabinets have carrying handles and mounting brackets.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 23
  • People Served 100
  • Case Material Steel
  • Color White
  • Number of Shelves 2
  • Waterproof No
  • Height 10-21/64"
  • Width 4-51/64"
  • Depth 4-1/2"
  • Color Code No
  • Includes Benzalkonium Antiseptic Wipe(20), Bloodstopper(1), Burn Spray 3 oz.(1), First Aid Cream 0.9g (1), Triple Biotic .5g Packet (20), Fingertip "T" Woven (40), Gauze Pads Sterile 3" x 3"(25), Knuckle Woven (40), Non-Adherent Pads 2" x 3" (100), 1" x 3" Plastic Bands (100), Adhesive Bandage, Cloth, 1" x 3"(50), Tri Bandage Non Woven 40" x 40" x 56"(1), Buffered Eye Wash 4 oz.(1),1 Pair Vinyl Gloves Zip Lock Bag(2), Ammonia Inhalants(10), Aypanal Ex-Str 2/Env (250), CTA 3" Single Tip(20), First Aid Guide ASHI(1), Miralac Tabs IND Pack (250), Scissor Bandage 4" Red PLS HDL (1),Tape Adhesive 1/2"x 5" Plastic(1), Tweezer Plastics 4"(1), Urea Type Cold Pack 5" x 6" (1)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.