Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


First Aid Kit, Unitized, White, 9Pcs, 10 Ppl

  • Item# 39P231
  • Mfr. Model# Z019847
  • Catalog Page# 2242
  • UNSPSC# 42172001
First Aid Kit,Unitized,White,9Pcs,10 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $55.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carton holds individually sealed dose units and is color-coded by application; blue for antiseptics, yellow for bandages, red for burn treatment, orange for personal protective equipment, and green for miscellaneous.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 9
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • People Served 10
  • Case Material Steel
  • Color White
  • Number of Shelves 1
  • Waterproof Yes
  • Height 5-1/32"
  • Width 2-5/8"
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Includes First Aid Burn Cream (6), Pvp Iodine Wipes (10), Triple Antibiotic (10), Adhesive Bandage,Plastic,1"x3" (16), Bandage Comp, 2" Offset (4), Bandage Comp, 4" Offset (1), Triangular Bandage, Non-Sterile (1), First Aid Guide ASHI (1), Labl Instr Fa (1), Latex Gloves 2 Pair (Large) (1), Label Contents ANSI Z308.1-2009 (1), Tourniquet Assembly (1), Wire Splint (1)
  • Standards ANSI Z308.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.