Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

First Aid Kit, Unitized, White, 99Pcs, 25Ppl

  • Item# 39N575
  • Mfr. Model# 90370G
  • Catalog Page# 2241
  • UNSPSC# 42172001
First Aid Kit,Unitized,White,99Pcs,25Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $76.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stations contain a variety of supplies stored in color-coded refills to quickly clean (blue), treat (green), and protect (red) a number of injuries. Stations have attached handle for easy portability or are wall mountable with bracket system. Ideal for use in schools, offices, or factories.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 99
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid ANSI Kit Type III
  • People Served 25
  • Case Material Plastic
  • Color White
  • Number of Shelves 1
  • Waterproof No
  • Height 10-1/2"
  • Width 10"
  • Depth 3"
  • Color Code Blue-Clean, Red-Protect, Green-Treat
  • Includes (10) First Aid/Burn Cream, (10) Triple Antibiotic Ointment, (15) Bzk Antiseptic Wipes, (50) 1"x3" Plastic Bandages, (10) 3"x3" Sterile Gauze Pads, (1) 5"x9" Trauma Dressing, (1) First Aid Tape Roll, (1) First Aid Guide, (4) Nitrile Gloves, (1) Triangular Bandage, (1) Tweezers, (1) Scissors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.