Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

First Aid Kit Refill, Refill, Plastic Case Material, General Purpose, 100 People Served Per Kit

  • Item# 39N555
  • Mfr. Model# 90211G
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit Refill, Refill, Plastic Case Material, General Purpose, 100 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $75.00 / each

Price $247.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General-purpose first aid kit refill replenishes your current unitized first aid kit or cabinet.

• 370 components
• 100 people served per kit

View More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 76-100
  • Unitized Yes
  • People Served Per Kit 100
  • Case Material Plastic
  • First Aid Kit Mounting Type No Mounting
  • Height 17"
  • Width 16-2/5"
  • Depth 3-1/2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 370
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type III
  • Includes (10) Castille Soap Towelettes, (1) Hand Sanitizer Packets, (10) Sting Relief Pads, (10) First Aid/Burn Cream, (10) Triple Antibiotic Ointment, (30) Bzk Antiseptic Wipes, (40) Alcohol Pads, (50) 1"x3" Fabric Bandages, (50) 3/4" x 3" Plastic Bandages, (10) Fabric Fingertip Bandages, (10) Fabric Knuckle Bandages, (10) 1.5"x1.5" Patch Bandages, (20) 3/8"x1.75" Junior Bandages, (10) Butterfly Bandages, (10) 2"x2" Gauze Pads, (10) 3"x3" Gauze Pads, (1) 2" Roll Gauze, (1) 3" Roll Gauze, (1) 5"x9" Tauma Pad, (1) First Aid Roll Tape, (10) Mole Skin Bandage (1) First Aid Guide, (50) Finger Cots, (6) Nitrile Gloves, (1) CPR Shield, (1) 2"x 5 yd. Elastic Wrap, (1) Triangular Bandage, (2) .5 oz. Eyewash, (1) Tweezers, (1) Scissors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.