NC
FINISH THOMPSON

1/4HP Constant Stainless Steel Electric Operated Drum Pump, 7 GPM, 3450 RPM

  • Item # 3DYK3
  • My Part #
  • Mfr. Model # DTTS018
  • Catalog Page # 2666
  • UNSPSC # 40151529
1/4HP Constant Stainless Steel Electric Operated Drum Pump, 7 GPM, 3450 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Drum Pumps~Electric Drum Pumps

$1,798.40 / each Offer Ends 10/31/19

Web Price $2,248.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1/4
  • Motor Enclosure Explosion Proof
  • Motor Type Electric AC
  • Housing Material Stainless Steel
  • Wetted Materials Stainless Steel, Brass, PTFE
  • Discharge Tubing Material Polyethylene
  • For Use With Flammable Liquids
  • GPM 7
  • Max. Pressure 4.32 psi
  • Max. Viscosity 400 CPS
  • Max. GPM for Oil 5
  • Max. GPM for Water 7
  • Inlet Size 1-1/2"
  • Outlet Size 1" Barb
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1-15/32"
  • Discharge Tube Length 1"
  • Suction Tube Length 48"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Suction Tube Type Constant
  • Metered No
  • Adapter Material Polypropylene
  • DEF Compatible No
  • Agency Compliance CSA
  • Includes Motor and Static Kit, 12 ft. Cord Without Plug
  • Height 48"
  • Max. Head 10 ft.
  • Max. Liquid Temp. 150 Degrees F
  • Self-Priming Yes
  • Seal Material PTFE
  • Standards CSA Certified
  • Overall Length 63"
  • pH Range 7
  • RPM 3450
  • Action Type Piston
  • Application Flammable Liquids
  • Max. Temp. 150 Degrees F
  • Pump Body Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products