NC
FINISH THOMPSON

1/4HP Constant CPVC Electric Operated Drum Pump, 10 GPM, 3450 RPM

  • Item # 3DYJ6
  • My Part #
  • Mfr. Model # DTTC013
  • Catalog Page # 2666
  • UNSPSC # 40151529
1/4HP Constant CPVC Electric Operated Drum Pump, 10 GPM, 3450 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Drum Pumps~Electric Drum Pumps

$1,467.90 / each Offer Ends 10/31/19

Web Price $1,631.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 26.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1/4
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Type Electric AC
  • Housing Material CPVC
  • Wetted Materials CPVC, PTFE, Alloy 625
  • Discharge Tubing Material PVC
  • For Use With Chemical Transfer
  • GPM 10
  • Max. Pressure 4.32 psi
  • Max. Viscosity 400 CPS
  • Max. GPM for Oil 7
  • Max. GPM for Water 10
  • Inlet Size 1.6"
  • Outlet Size 1" Barb
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1-5/16"
  • Discharge Tube Length 1"
  • Suction Tube Length 40"
  • Suction Tube Outlet O.D. Size 1-5/8"
  • Suction Tube Type Constant
  • Metered No
  • Adapter Material Polypropylene
  • DEF Compatible No
  • Agency Compliance CSA
  • Includes Motor, Hose and Clamp
  • Height 40"
  • Max. Head 10 ft.
  • Max. Liquid Temp. 150 Degrees F
  • Self-Priming Yes
  • Seal Material PTFE
  • Standards CSA Certified
  • Overall Length 55"
  • pH Range 1 to 14
  • RPM 3450
  • Action Type Piston
  • Application Chemical Transfer
  • Max. Temp. 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products