Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Carbon Filter Cartridge, 5 Microns, Carbon and Polypropylene Filter Media, 3.0 gpm Flow Rate

  • Item# 1NPG6
  • Mfr. Model# 1NPG6
  • Catalog Page# N/A
  • UNSPSC# 40161516
Carbon Filter Cartridge, 5 Microns, Carbon and Polypropylene Filter Media, 3.0 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pentek® Filter Cartridges

• Double open end (DOE) Fit most manufacturers’ housings
FDA CFR 21 compliant.

View More

Technical Specs

  • Item Carbon Filter Cartridge
  • Microns 5
  • Filter Media Carbon and Polypropylene
  • Height 10"
  • Outside Dia. 2-1/2"
  • Flow Rate 3.0 gpm
  • Reduces Rust and Sediment, Taste and Odor
  • Application Rust and Sediment, Taste and Odor
  • Inside Dia. 1"
  • For Use With Most Filter Units
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item has been restricted from sale in the following states: CA, LA and MD

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.