Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Mesh Filter Bag, Polyester Material, 180 gpm Max. Flow, 400 Microns

  • Item# 1EUD7
  • Mfr. Model# 1EUD7
  • Catalog Page# N/A
  • UNSPSC# 40161508
Mesh Filter Bag, Polyester Material, 180 gpm Max. Flow, 400 Microns close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Filter Bag
  • Basic Material Mesh
  • Material Polyester
  • Max. Flow 180 gpm
  • Microns 400
  • Filter Size 2
  • Height 32"
  • Diameter 7"
  • Max. Temp. 275 Degrees F
  • Finish Natural
  • Ring Material Polypropylene
  • Area 4-13/32 ft.
  • Standards FDA Complaint
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms