C3
FERNO

Folding Stretcher, 81" Length, 21-1/2" Width, 5-3/4" Height, Orange, 350 lb. Weight Capacity

  • Item # 3NRK1
  • My Part #
  • Mfr. Model # 0101083 ORANGE
  • Catalog Page # 1822
  • UNSPSC # 42171611
Folding Stretcher,  81" Length,  21-1/2" Width,  5-3/4" Height,  Orange,  350 lb. Weight Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~EMT and Rescue Supplies~Stretchers

$424.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Lightweight, heavy-duty aluminum frame folds lengthwise and crosswise for compact storage. Vinyl-coated nylon cover resists stains, blood, and bodily fluids. Nonslip handgrips help provide firm control. Carrying case sold separately.

View More

Technical Specs

  • Item Folding Stretcher
  • Color Orange
  • Length 81"
  • Width 21-1/2"
  • Height 5-3/4"
  • Weight Capacity 350 lb.
  • Frame Material Aluminum
  • Cover Material Vinyl Coated Nylon
  • Handles 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products