TP
FENNER DRIVES

Keyless Bushing, Single Nut Locking Assembly, GTSeries, For Shaft Dia. 7/8",1.875" L

  • Item # 3ZP22
  • My Part #
  • Mfr. Model # 6202200
  • Catalog Page # N/A
  • UNSPSC # 31171605
Keyless Bushing, Single Nut Locking Assembly,  GTSeries, For Shaft Dia. 7/8",1.875" L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bushings~Keyless Bushings

$166.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Keyless Bushing
  • Keyless Bushing Type Single Nut Locking Assembly
  • Keyless Bushing Series GT
  • For Shaft Dia. - Bushings 7/8"
  • Outside Dia. 1.750"
  • Overall Length 1.875"
  • Material - Bushings Corrosion-Resistant Steel
  • Transmissible Torque 233 ft.-lb.
  • Transmissible Thrust (Lbs.) 5,500
  • Hub Contact Pressure (PSI) 9,400
  • Locking Bolt Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms