ST
FEDERAL SIGNAL

Warning Light, Strobe Tube, 12VDC, Flashes per Minute 80, 5" Height

  • Item # 3T944
  • My Part #
  • Mfr. Model # 141ST-012A
  • Catalog Page # 1888
  • UNSPSC # 39111706
Warning Light,  Strobe Tube,  12VDC,  Flashes per Minute 80,  5" Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Safety Alarms and Warnings~Strobe and Flashing Lights

$134.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the FEDERAL SIGNAL Electraflash® warning/strobe light on maintenance vehicles or material handling equipment. Amber strobe tube. 80 fpm. Surface mount.

View More

Technical Specs

  • Item Warning Light
  • Color Amber
  • Lamp Type Strobe Tube
  • Flashes per Minute 80
  • Light Output 100,000 Candela
  • Lamp Life 4000 hr.
  • Lens Design Fresnel
  • Lens Material Polycarbonate
  • Housing Material Polycarbonate
  • Mounting (F) 1/2" NPT or Surface
  • Operating Temp. -31 to 150 Degrees F
  • Rating NEMA 3R
  • Power Source 12VDC
  • Current Drawn 0.18A DC
  • Height 5"
  • Diameter 5-1/2"
  • Voltage 12VDC
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products