C3
FEDERAL SIGNAL

Warning Light, 3-3/4" L, 1-1/4" W

  • Item # 3JYP9
  • My Part #
  • Mfr. Model # IPX300-2
  • Catalog Page # 975
  • Catalog Group # G2184
  • UNSPSC # 25172901
Warning Light, 3-3/4" L, 1-1/4" W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Emergency Warning Lights


$94.33 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Warning Light
  • Wide Range - Vehicle Lighting Perimeter Light
  • Length - Vehicle Lighting 3-3/4"
  • Width - Vehicle Lighting 1-1/4"
  • Height - Vehicle Lighting 1-3/4"
  • Lens Color - Vehicle Lighting Amber
  • Number of Flash Patterns - Vehicle Lighting 26
  • Number of Heads 3
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J595 Class 2
  • Wiring Connection - Vehicle Lighting Pigtail
  • Voltage - Vehicle Lighting 12VDC
  • Flashes per Minute Variable
  • Power Source 12VDC
  • Current Drawn 0.7A
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Rectangular Advanced off-Axis
  • Features Clear Lens, Colored LED
  • Includes Pigtail, Black Bezel, Rubber Grommet, Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products