C3
FEDERAL SIGNAL

Scene Light, 11" L, 8 W

  • Item # 39F789
  • My Part #
  • Mfr. Model # QL97LEDSCENE
  • Catalog Page # 975
  • UNSPSC # 25172901
Scene Light, 11" L, 8 W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Emergency Warning Lights

$440.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scene Light
  • Wide Range - Vehicle Lighting Scene Light
  • Length - Vehicle Lighting 11"
  • Width - Vehicle Lighting 8
  • Height - Vehicle Lighting 1-3/4"
  • Lens Color - Vehicle Lighting White
  • Number of Heads 16
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Voltage - Vehicle Lighting 12VDC
  • Power Source 12VDC
  • Current Drawn 4A
  • Base Material Plastic
  • Housing Material Polycarbonate
  • Lens Material Plastic
  • Lens Design Rectangular
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products