Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Faceshield Visor, PETG, Clear, 9x18-1/4in

  • Item# 8ZM43
  • Mfr. Model# 82581-00000
  • Catalog Page# N/A
  • UNSPSC# 46181707
Faceshield Visor,PETG,Clear,9x18-1/4in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material PETG
  • Features Splash Resistance and Face Protection
  • For Use With Headgear
  • Visor Thickness 0.04"
  • Visor Height 9"
  • Visor Width 18-1/4"
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms