TP
Grainger Choice Product
FABORY

#14 x 2-1/2" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Truss Head Type, 1000 PK

  • Item # 400K13
  • My Part #
  • Mfr. Model # B51662.024.0250
  • Catalog Page # N/A
  • UNSPSC # 31161506
#14 x 2-1/2" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Truss Head Type, 1000 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Screws~Sheet Metal Screws

$685.10 / pkg. of 1,000 Offer Ends 11/01/19

Web Price $806.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.71 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Head Type Truss
  • Material 18-8 Stainless Steel
  • Finish Plain
  • System of Measurement Inch
  • Size #14
  • Length 2-1/2"
  • Drive Type Phillips
  • Driver Size #3
  • Head Dia. 0.530" to 0.557"
  • Head Height 0.129" to 0.146"
  • Application Thread Forming Tapping Screw Type AB
  • Meets/Exceeds ASME B18.6.3
  • Package Quantity 1000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms